Check Availability
  • E.R. WAGNER 

    3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating

  • Item # 1G321
  • Mfr. Model # 1FP0090090011APR
3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1G321
Mfr. Model # 1FP0090090011APR
UNSPSC #31162701
Shipping Weight 1.6 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 250 lb.
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-5/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Size 2-1/2" x 5"
Inside Bolt Hole Spacing 1-3/16" x 4"
Outside Bolt Hole Spacing 1-3/16" x 4"
Caster Wheel Bearings Delrin
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel Mfr. No. 1G003192194R
Durometer 75 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards Yes
Application U.S. Postal Service, Hamper and Utility Carts
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions