Check Availability
  • E.R. WAGNER 

    2-1/2" Light-Duty Swivel Stem Caster, 90 lb. Load Rating

  • Item # 1MPT6
  • Mfr. Model # O0060ABLXXXX1XXR
2-1/2" Light-Duty Swivel Stem Caster, 90 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stem caster attaches to its intended application by a stem that fits into a socket. It also features nylon wheel construction to help provide smooth control and a full range of movement to maneuver around tight corners. Use on carpeted surfaces.
Show More Close
 

Technical Specifications

Item # 1MPT6
Mfr. Model # O0060ABLXXXX1XXR
UNSPSC #31162701
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type No Stem/Plate Included
Wheel Dia. 2-1/2"
Wheel Width 2-5/16"
Load Rating 90 lb.
Wheel Color Black
Overall Height 2-15/16"
Caster Wheel/Tread Material Nylon
Frame Finish Black Enamel
Application Carpeted Surfaces
Number of Wheels 2
Caster Wheel Shape Twin Wheel
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions