Check Availability
  • E-PLEX 

    Electronic Keyless Deadbolt Lock, Satin Brass, Entry with Key Override, Zinc Lock Material

  • Item # 35EH12
  • Mfr. Model # E2067BLL60641
Electronic Keyless Deadbolt Lock, Satin Brass, Entry with Key Override, Zinc Lock Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EH12
Mfr. Model # E2067BLL60641
UNSPSC #46171619
Shipping Weight 10.0 lbs
Country of Origin Canada *
Item Electronic Keyless Deadbolt Lock
Function Entry with Key Override
Access Method Keypad
Mounting Style Mortise
Lock Material Zinc
Finish Satin Brass
Series E2000
Handle Type Lever
Door Thickness 1-3/4" to 2-1/8"
Key Override Options Best and Equivalents
Hand Field Reversible
Outside Height 8-15/16"
Outside Width 3-5/16"
Outside Depth 2-13/16"
Inside Height 8-7/8"
Inside Width 3-1/4"
Inside Depth 2-1/4"
Latch Length 3/4"
Latch Front Size 8" x 1-1/4"
Backset 2-3/4"
Number of Keys 12
Timed Entry Allowance 2 to 20 sec.
Power Source (3) AA Batteries
Battery Life 100,000 Cycles
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail 1000
Max. User Codes 100
Fire Rating Yes
Grade 1
Standards ANSI/BHMA
Weather Resistant Yes
Includes Mounting Hardware
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms