Check Availability
  • E. L. FOUST CO 

    Air Purifier, Room, SS, Incl UV Bulb

  • Item # 22EW03
  • Mfr. Model # 400SS
Air Purifier, Room, SS,  Incl UV Bulb Air Purifier,Room,SS, Incl UV Bulb Air Purifier,Room,SS, Incl UV Bulb
Qty
  • Web Price
    $1,408.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uses a carbon filter to remove chemicals while the HEPA filter traps particles as small as 0.3 microns. Quiet operation, rated for up to 1000 sq. ft., and ideal for use in classrooms, hospitals, and offices.
Show More Close
 

Technical Specifications

Item # 22EW03
Mfr. Model # 400SS
UNSPSC #40161602
Catalog Page 3058
Shipping Weight 76.4 lbs
Country of Origin USA *
Item Air Purifier
Type Room
Number of Speeds 2
Air Flow (CFM) 380
MERV 16
Filter Efficiency (%) 95
Filter Rating (Microns) 0.3
Sound Level dBA 24
Voltage 120
Hz 60
Phase 1
Amps AC 2.25
Watts 245
Height (In.) 32
Width (In.) 13-1/2
Depth (In.) 13-1/2
Finish Stainless Steel
Color Stainless Steel
Includes HEPA Filter, Carbon Tray, UV Bulb, Pre Filter
Cord Length (Ft.) 8
Agency Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms