Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/8" Thick, 2" W X 50 ft. L, Black

  • Item # 6YLU3
  • Mfr. Model # CNES5918X2X50T
Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1/8" Thick, 2" W X 50 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YLU3
Mfr. Model # CNES5918X2X50T
UNSPSC #30102521
Catalog Page 2197
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Neoprene/EPDM/SBR
Thickness - Foam 1/8"
Width - Foam 2"
Length - Foam 50 ft.
Backing Type - Foam Adhesive
Color - Foam Black
Tensile Strength (PSI) 50
Standards ASTM D 1056/2C3/SCE43/IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms