Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Vinyl-Nitrile, 1" Thick, 54" W X 72" L, Black

  • Item # 6YHA7
  • Mfr. Model # CCVN25-154X72
Water-Resistant Closed Cell Foam Roll, Vinyl-Nitrile, 1" Thick, 54" W X 72" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YHA7
Mfr. Model # CCVN25-154X72
UNSPSC #30102521
Shipping Weight 22.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Vinyl Nitrile
Thickness - Foam 1"
Width - Foam 54"
Length - Foam 72"
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 40
Standards ASTM D1056/2B0/1/SBE41/1B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms