Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Hydrin, 1/2" Thick, 38" W X 52" L, Black

  • Item # 6YHA1
  • Mfr. Model # CCH25-1/238X52
Water-Resistant Closed Cell Foam Roll, Hydrin, 1/2" Thick, 38" W X 52" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YHA1
Mfr. Model # CCH25-1/238X52
UNSPSC #30102521
Shipping Weight 10.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Hydrin
Thickness - Foam 1/2"
Width - Foam 38"
Length - Foam 52"
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 50
Standards ASTM D1056/2B2/SBE42/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms