Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Nitrile, 1" Thick, 40" W X 68" L, Black

  • Item # 6YGZ1
  • Mfr. Model # CCB25-140X68
Water-Resistant Closed Cell Foam Roll, Nitrile, 1" Thick, 40" W X 68" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGZ1
Mfr. Model # CCB25-140X68
UNSPSC #30102521
Catalog Page 2198
Shipping Weight 32.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Nitrile
Thickness - Foam 1"
Width - Foam 40"
Length - Foam 68"
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 70
Standards ASTM D1056/2B1/SBE41/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms