Check Availability
Water-Resistant Closed Cell Foam Roll, Nitrile, 1/2" Thick, 40" W X 68" L, Black
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Nitrile, 1/2" Thick, 40" W X 68" L, Black

  • Item # 6YGY8
  • Mfr. Model # CCB25-1/240X68
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGY8
Mfr. Model # CCB25-1/240X68
UNSPSC #30102521
Shipping Weight 16.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Nitrile
Thickness - Foam 1/2"
Width - Foam 40"
Length - Foam 68"
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 70
Standards ASTM D1056/2B1/SBE41/II

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms