Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Neoprene, 3/8" Thick, 2" W X 25 ft. L, Black

  • Item # 6YGX7
  • Mfr. Model # CCN593/8X2X25
Water-Resistant Closed Cell Foam Roll, Neoprene, 3/8" Thick, 2" W X 25 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGX7
Mfr. Model # CCN593/8X2X25
UNSPSC #30102521
Catalog Page 2197
Shipping Weight 0.99 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Neoprene
Thickness - Foam 3/8"
Width - Foam 2"
Length - Foam 25 ft.
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 70
Standards ASTM D10562C2/SCE42/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms