Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Neoprene, 1/4" Thick, 42" W X 72" L, Black

  • Item # 6YGW4
  • Mfr. Model # CCN59-1/4PTAPE
Water-Resistant Closed Cell Foam Roll, Neoprene, 1/4" Thick, 42" W X 72" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGW4
Mfr. Model # CCN59-1/4PTAPE
UNSPSC #30102521
Catalog Page 2198
Shipping Weight 13.25 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Neoprene
Thickness - Foam 1/4"
Width - Foam 42"
Length - Foam 72"
Backing Type - Foam Adhesive
Color - Foam Black
Tensile Strength (PSI) 70
Standards ASTM D1056/2C2/SCE42/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms