Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, EPDM, 1/8" Thick, 40" W X 25 ft. L, Black

  • Item # 6YGU3
  • Mfr. Model # CCE59-1/8-25
Water-Resistant Closed Cell Foam Roll, EPDM, 1/8" Thick, 40" W X 25 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGU3
Mfr. Model # CCE59-1/8-25
UNSPSC #30102521
Shipping Weight 10.5 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam EPDM
Thickness - Foam 1/8"
Width - Foam 40"
Length - Foam 25 ft.
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 65
Standards ASTM D1056/2A2/RE42/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms