Check Availability
  • Foam Sheets, Strips and Rolls
  • E. JAMES 

    Water-Resistant Closed Cell, Foam Roll, Neoprene/EPDM/SBR, 1-1/4", 42", 72", Black

  • Item # 6YGL8
  • Mfr. Model # CCNES1-1/4F59P
Water-Resistant Closed Cell,  Foam Roll,  Neoprene/EPDM/SBR,  1-1/4",  42",  72",  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGL8
Mfr. Model # CCNES1-1/4F59P
UNSPSC #30102521
Shipping Weight 17.5 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Neoprene/EPDM/SBR
Thickness - Foam 1-1/4"
Width - Foam 42"
Length - Foam 72"
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 50
Standards ASTM D1056/2A2/SCE42/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms