Check Availability
  • E. JAMES 

    Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1-1/2" Thick, 42" W X 25 ft. L, Black

  • Item # 6YGK8
  • Mfr. Model # CCNES11/2F25-25
Water-Resistant Closed Cell Foam Roll, Neoprene-EPDM-SBR, 1-1/2" Thick, 42" W X 25 ft. L, Black
Qty
  • Web Price
    $1,921.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6YGK8
Mfr. Model # CCNES11/2F25-25
UNSPSC #30102521
Catalog Page 2197
Shipping Weight 79.0 lbs
Country of Origin USA *
Item - Foam Foam Roll
Cell Type - Foam Water-Resistant Closed Cell
Material - Foam Neoprene/EPDM/SBR
Thickness - Foam 1-1/2"
Width - Foam 42"
Length - Foam 25 ft.
Backing Type - Foam Plain
Color - Foam Black
Tensile Strength (PSI) 50
Standards ASTM D1056/2A1/SCE41/ii
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms