Check Availability
  • E. JAMES 

    Silicone Rubber Strip, 4"W x 3 ft.L x 1/8"Thick, 50A, Plain Backing Type, 300% Elongation, Black

  • Item # 43Z064
  • Mfr. Model # 2950B-1/8Y
Silicone Rubber Strip, 4"W x 3 ft.L x 1/8"Thick, 50A, Plain Backing Type, 300% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 43Z064
Mfr. Model # 2950B-1/8Y
UNSPSC #30102516
Shipping Weight 0.93 lbs
Country of Origin China *
Rubber Grouping Rubber Strip
Rubber Properties Extreme Temperature, Weather Resistant
Rubber Material Silicone
Rubber Thickness 1/8"
Rubber Width 4"
Rubber Length 3 ft.
Backing Type Plain
Durometer 50A
Elongation 300%
Tensile Strength (PSI) 750
Min. Temp. (F) -60
Max. Temp. (F) 400
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 GE
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms