Check Availability
  • E. JAMES 

    Silicone Rubber Strip, 2"W x 3 ft.L x 3/8"Thick, 40A, Plain Backing Type, 350% Elongation, Red

  • Item # 1MWH8
  • Mfr. Model # 2840-3/8X
Silicone Rubber Strip, 2"W x 3 ft.L x 3/8"Thick, 40A, Plain Backing Type, 350% Elongation, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1MWH8
Mfr. Model # 2840-3/8X
UNSPSC #13101601
Catalog Page 2203
Shipping Weight 1.05 lbs
Country of Origin China *
Rubber Grouping Rubber Strip
Rubber Properties Extreme Temperature, Weather Resistant
Rubber Material Silicone
Rubber Thickness 3/8"
Rubber Width 2"
Rubber Length 3 ft.
Backing Type Plain
Durometer 40A
Elongation 350%
Tensile Strength (PSI) 550
Min. Temp. (F) -60
Max. Temp. (F) 400
Rubber Color Red
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 GE
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms