Check Availability
  • E. JAMES 

    Neoprene Rubber Strip, 4"W x 3 ft.L x 1/32"Thick, 60A, Adhesive Backing Type, 250% Elongation, Black

  • Item # 1MTB2
  • Mfr. Model # 6060-1/32YTAPE
Neoprene Rubber Strip, 4"W x 3 ft.L x 1/32"Thick, 60A, Adhesive Backing Type, 250% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1MTB2
Mfr. Model # 6060-1/32YTAPE
UNSPSC #13101601
Catalog Page 2201
Shipping Weight 0.25 lbs
Country of Origin South Korea *
Rubber Grouping Rubber Strip
Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material Neoprene
Rubber Thickness 1/32"
Rubber Width 4"
Rubber Length 3 ft.
Backing Type Adhesive
Durometer 60A
Elongation 250%
Tensile Strength (PSI) 1000
Min. Temp. (F) -20
Max. Temp. (F) 170
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 BC
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms