Check Availability
  • E. JAMES 

    Neoprene Rubber Strip, 2"W x 3 ft.L x 1/16"Thick, 70A, Adhesive Backing Type, 200% Elongation, Black

  • Item # 1DWZ5
  • Mfr. Model # 365-1/16HGXTAPE
Neoprene Rubber Strip, 2"W x 3 ft.L x 1/16"Thick, 70A, Adhesive Backing Type, 200% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1DWZ5
Mfr. Model # 365-1/16HGXTAPE
UNSPSC #13101601
Catalog Page 2203
Shipping Weight 0.23 lbs
Country of Origin China *
Rubber Grouping Rubber Strip
Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material Neoprene
Rubber Thickness 1/16"
Rubber Width 2"
Rubber Length 3 ft.
Backing Type Adhesive
Durometer 70A
Elongation 200%
Tensile Strength (PSI) 1500
Min. Temp. (F) -30
Max. Temp. (F) 225
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 BC
Grade High Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.