Check Availability
  • E. JAMES 

    Neoprene Rubber Strip, 6"W x 3 ft.L x 1"Thick, 30A, Adhesive Backing Type, 450% Elongation, Black

  • Item # 1DUT7
  • Mfr. Model # 1030-1HGZTAPE
Neoprene Rubber Strip, 6"W x 3 ft.L x 1"Thick, 30A, Adhesive Backing Type, 450% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1DUT7
Mfr. Model # 1030-1HGZTAPE
UNSPSC #13101601
Catalog Page 2203
Shipping Weight 8.9 lbs
Country of Origin China *
Rubber Grouping Rubber Strip
Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material Neoprene
Rubber Thickness 1"
Rubber Width 6"
Rubber Length 3 ft.
Backing Type Adhesive
Durometer 30A
Elongation 450%
Tensile Strength (PSI) 1200
Min. Temp. (F) -30
Max. Temp. (F) 225
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 BC
Grade High Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.