Check Availability
  • E. JAMES 

    Hypalon Rubber Strip, 2"W x 3 ft.L x 3/16"Thick, 60A, Plain Backing Type, 350% Elongation, Black

  • Item # 1DUF3
  • Mfr. Model # 330-3/16X
Hypalon Rubber Strip, 2"W x 3 ft.L x 3/16"Thick, 60A, Plain Backing Type, 350% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1DUF3
Mfr. Model # 330-3/16X
UNSPSC #13101601
Catalog Page 2204
Shipping Weight 0.75 lbs
Country of Origin China *
Rubber Grouping Rubber Strip
Rubber Properties Adhesion to Metal, Chemical Resistant, Weather Resistant
Rubber Material Hypalon
Rubber Thickness 3/16"
Rubber Width 2"
Rubber Length 3 ft.
Backing Type Plain
Durometer 60A
Elongation 350%
Tensile Strength (PSI) 1500
Min. Temp. (F) -20
Max. Temp. (F) 220
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2000 CE
Grade High Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.