Check Availability
  • E. JAMES 

    EPDM Rubber Sheet, 12"W x 1 ft.L x 1/8"Thick, 60A, Adhesive Backing Type, 300% Elongation, Black

  • Item # 1MYE6
  • Mfr. Model # 1600-1/8ATAPE
EPDM Rubber Sheet, 12"W x 1 ft.L x 1/8"Thick, 60A, Adhesive Backing Type, 300% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1MYE6
Mfr. Model # 1600-1/8ATAPE
UNSPSC #13101601
Catalog Page 2202
Shipping Weight 0.91 lbs
Country of Origin China *
Rubber Grouping Rubber Sheet
Rubber Properties Chemical Resistant, Weather Resistant
Rubber Material EPDM
Rubber Thickness 1/8"
Rubber Width 12"
Rubber Length 1 ft.
Backing Type Adhesive
Durometer 60A
Elongation 300%
Tensile Strength (PSI) 1000
Min. Temp. (F) -40
Max. Temp. (F) 225
Rubber Color Black
Finish Smooth
Item Rubber Sheet
Standards ASTM D2000 BA
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.