Check Availability
  • E. JAMES 

    EPDM Rubber Roll, 36"W x 50 ft.L x 1/32"Thick, 60A, Plain Backing Type, 300% Elongation, Black

  • Item # 6ZTY9
  • Mfr. Model # 1600-1/32-50
EPDM Rubber Roll, 36"W x 50 ft.L x 1/32"Thick, 60A, Plain Backing Type, 300% Elongation, Black
Qty
  • Web Price
    $291.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6ZTY9
Mfr. Model # 1600-1/32-50
UNSPSC #30102516
Catalog Page 2204
Shipping Weight 40.0 lbs
Country of Origin China *
Rubber Grouping Rubber Roll
Rubber Properties Chemical Resistant, Weather Resistant
Rubber Material EPDM
Rubber Thickness 1/32"
Rubber Width 36"
Rubber Length 50 ft.
Backing Type Plain
Durometer 60A
Elongation 300%
Tensile Strength (PSI) 1000
Min. Temp. (F) -40
Max. Temp. (F) 225
Rubber Color Black
Finish Smooth
Item Rubber Roll
Standards ASTM D2000 BA
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms