Check Availability
  • E. JAMES 

    Buna-N Rubber Roll, 36"W x 15 ft.L x 1/8"Thick, 70A, Plain Backing Type, 250% Elongation, Black

  • Item # 6VNX8
  • Mfr. Model # 5346HG-1/8-15
Buna-N Rubber Roll, 36"W x 15 ft.L x 1/8"Thick, 70A, Plain Backing Type, 250% Elongation, Black
Qty
  • Web Price
    $434.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6VNX8
Mfr. Model # 5346HG-1/8-15
UNSPSC #30102516
Catalog Page 2202
Shipping Weight 44.4 lbs
Country of Origin China *
Rubber Grouping Rubber Roll
Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material Buna-N
Rubber Thickness 1/8"
Rubber Width 36"
Rubber Length 15 ft.
Backing Type Plain
Durometer 70A
Elongation 250%
Tensile Strength (PSI) 1500
Min. Temp. (F) -40
Max. Temp. (F) 225
Rubber Color Black
Finish Smooth
Item Rubber Roll
Standards ASTM D2000 BG
Grade High Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms