Check Availability
  • E. JAMES 

    Buna-N Rubber Roll, 36"W x 10 ft.L x 1/4"Thick, 60A, Plain Backing Type, 200% Elongation, Black

  • Item # 6VNT7
  • Mfr. Model # 4060-1/4-10
Buna-N Rubber Roll, 36"W x 10 ft.L x 1/4"Thick, 60A, Plain Backing Type, 200% Elongation, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6VNT7
Mfr. Model # 4060-1/4-10
UNSPSC #30102516
Catalog Page 2200
Shipping Weight 53.25 lbs
Country of Origin South Korea *
Rubber Grouping Rubber Roll
Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material Buna-N
Rubber Thickness 1/4"
Rubber Width 36"
Rubber Length 10 ft.
Backing Type Plain
Durometer 60A
Elongation 200%
Tensile Strength (PSI) 1000
Min. Temp. (F) -30
Max. Temp. (F) 220
Rubber Color Black
Finish Smooth
Item Rubber Roll
Standards ASTM D2000 BF
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms