Check Availability
  • E. JAMES 

    Buna-N Rubber Roll, 36"W x 10 ft.L x 1/16"Thick, 70A, Plain Backing Type, 200% Elongation, Black

  • Item # 36XV96
  • Mfr. Model # 4070-1/16-10
Buna-N Rubber Roll, 36"W x 10 ft.L x 1/16"Thick, 70A, Plain Backing Type, 200% Elongation, Black
Qty
  • Web Price
    $89.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36XV96
Mfr. Model # 4070-1/16-10
UNSPSC #30102516
Shipping Weight 13.8 lbs
Country of Origin South Korea *
Rubber Grouping Rubber Roll
Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material Buna-N
Rubber Thickness 1/16"
Rubber Width 36"
Rubber Length 10 ft.
Backing Type Plain
Durometer 70A
Elongation 200%
Tensile Strength (PSI) 1000
Min. Temp. (F) -30
Max. Temp. (F) 220
Rubber Color Black
Finish Smooth
Item Rubber Roll
Standards ASTM D2000 BF
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.