Check Availability
  • E. JAMES 

    50 ft. Neoprene Tubing, 2-1/2" Outside Dia., 2" Inside Dia.

  • Item # 2RUV1
  • Mfr. Model # 1506-2002500-50
50 ft. Neoprene Tubing, 2-1/2" Outside Dia., 2" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2RUV1
Mfr. Model # 1506-2002500-50
UNSPSC #31231313
Shipping Weight 59.0 lbs
Country of Origin USA *
Item Tubing
Tube Material Neoprene
Tube Hardness Shore A: 80
Inside Dia. 2"
Outside Dia. 2-1/2"
Wall Thickness 1/4"
Tube Length 50 ft.
Tube Color Black
Temp. Range -40 Degrees to 225 Degrees F
Standards ASTM D2000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.