Check Availability
  • E. JAMES 

    25 ft. Flexible Viton Tubing, 1/8" Outside Dia., 1/16" Inside Dia.

  • Item # 4CHF5
  • Mfr. Model # 1525S-062125-25
25 ft. Flexible Viton Tubing, 1/8" Outside Dia., 1/16" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Viton® Tubing

• Black color 25-ft. length
Oil-, chemical-, and weather-resistant tubing has excellent mechanical properties. Typically used for automotive fluid transfer and chemical transfer applications, and in lubrication systems.
Soft

• Temp. range: -40° to 400°F Hardness: Shore A60
Show More Close
 

Technical Specifications

Item # 4CHF5
Mfr. Model # 1525S-062125-25
UNSPSC #31231314
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tubing
Tube Material Viton
Tube Hardness Shore A: 60
Inside Dia. 1/16"
Outside Dia. 1/8"
Wall Thickness 1/32"
Max. Pressure Not Rated
Tube Length 25 ft.
Tube Color Black
Type Flexible
Temp. Range -40 Degrees to 400 Degrees F
Tolerance +/-0.013"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms