Check Availability
  • E. JAMES 

    100 ft. Silicone Tubing, 1-3/8" Outside Dia., 1" Inside Dia.

  • Item # 4CHR1
  • Mfr. Model # 1528-10001378
100 ft. Silicone Tubing, 1-3/8" Outside Dia., 1" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4CHR1
Mfr. Model # 1528-10001378
UNSPSC #31231317
Shipping Weight 43.2 lbs
Country of Origin USA *
Item Tubing
Tube Material Silicone
Tube Hardness Shore A: 60
Inside Dia. 1"
Outside Dia. 1-3/8"
Wall Thickness 3/16"
Max. Pressure Not Rated
Tube Length 100 ft.
Tube Color Translucent White
Tube Bend Radius 4"
Type High Purity
Tensile Strength 1200 psi
Temp. Range -100 Degrees to 400 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms