Check Availability
  • E. JAMES 

    100 ft. Silicone Tubing, 7/16" Outside Dia., 1/4" Inside Dia.

  • Item # 4CHP3
  • Mfr. Model # 1528-250441
100 ft. Silicone Tubing, 7/16" Outside Dia., 1/4" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4CHP3
Mfr. Model # 1528-250441
UNSPSC #31231317
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Tubing
Tube Material Silicone
Tube Hardness Shore A: 60
Inside Dia. 1/4"
Outside Dia. 7/16"
Wall Thickness 3/32"
Max. Pressure Not Rated
Tube Length 100 ft.
Tube Color Translucent White
Tube Bend Radius 1"
Type High Purity
Tensile Strength 1200 psi
Temp. Range -100 Degrees to 400 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms