Check Availability
  • E. JAMES 

    100 ft. Neoprene Tubing, 1/4" Outside Dia., 1/8" Inside Dia.

  • Item # 2RUT6
  • Mfr. Model # 1506-125250-100
100 ft. Neoprene Tubing, 1/4" Outside Dia., 1/8" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2RUT6
Mfr. Model # 1506-125250-100
UNSPSC #31231313
Shipping Weight 3.04 lbs
Country of Origin USA *
Item Tubing
Tube Material Neoprene
Tube Hardness Shore A: 80
Inside Dia. 1/8"
Outside Dia. 1/4"
Wall Thickness 1/16"
Tube Length 100 ft.
Tube Color Black
Temp. Range -40 Degrees to 225 Degrees F
Standards ASTM D2000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.