Check Availability
100 ft. Natural Nylon Tubing, 1/4" Outside Dia., 5/32" Inside Dia.
  • E. JAMES 

    100 ft. Natural Nylon Tubing, 1/4" Outside Dia., 5/32" Inside Dia.

  • Item # 4CHC1
  • Mfr. Model # 1523-150250
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Vacuum Tubing

• Temp. range: -40° to 135°F Hardness: Shore R121 Natural color 100-ft. length
Good strength, stiffness, and abrasion resistance at higher temperatures. Hard-wall design is excellent for most vacuum applications. For use in robotics and vacuum, hydraulic transfer, air, vapor, and brake lines.
FDA compliant.
Show More Close
 

Technical Specifications

Item # 4CHC1
Mfr. Model # 1523-150250
UNSPSC #31231321
Catalog Page 2846
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Tubing
Tube Material Nylon
Tube Hardness Shore R: 121
Inside Dia. 5/32"
Outside Dia. 1/4"
Max. Pressure 920 psi @ 70 Degrees F
Tube Length 100 ft.
Tube Color Natural
Tolerance +0.005 to -0.005"
Temp. Range -40 Degrees to 135 Degrees F
Burst Pressure 2500 psi
Vacuum Rating 29 in. Hg.
Standards FDA

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms