Check Availability
  • Rubber Edging
  • E. JAMES 

    100 ft. EPDM Rubber Edging, 1/2" Groove Width X 5/8" Groove Depth, 11/16" Overall Width

  • Item # 3HCF9
  • Mfr. Model # EEP132404423
100 ft. EPDM Rubber Edging, 1/2" Groove Width X 5/8" Groove Depth, 11/16" Overall Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Rubber is frequently used in automotive and industrial machinery components, medical supplies, and building materials, as well as in vibration-dampening and leveling applications. Its elastic properties also make it ideal for a wide variety of sealing and insulation applications. Push on to cover, seal, and protect exposed edges against the effects of wind, water, and dust.
Show More Close
 

Technical Specifications

Item # 3HCF9
Mfr. Model # EEP132404423
UNSPSC #30102616
Shipping Weight 15.8 lbs
Country of Origin USA *
Item Rubber Edging
Material EPDM
Style A
Groove Width 1/2"
Groove Depth 5/8"
Overall Width 11/16"
Overall Height 23/32"
Color Black
Length 100 ft.
Backing Type Non-Adhesive
Min. Temp. (F) -50
Max. Temp. (F) 310
Standards ASTM D2000 BA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.