Check Availability
  • E. JAMES 

    100% Recycled Rubber Roll, 48"W x 10 ft.L x 5/16"Thick, 60A, Plain Backing Type, 115% Elongation

  • Item # 10U453
  • Mfr. Model # 8501-5/16-10
100% Recycled Rubber Roll, 48"W x 10 ft.L x 5/16"Thick, 60A, Plain Backing Type, 115% Elongation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 10U453
Mfr. Model # 8501-5/16-10
UNSPSC #30102516
Catalog Page 2203
Shipping Weight 53.79 lbs
Country of Origin USA *
Rubber Grouping Rubber Roll
Rubber Properties Anti-Skid, Weather Resistant
Rubber Material 100% Recycled
Rubber Thickness 5/16"
Rubber Width 48"
Rubber Length 10 ft.
Backing Type Plain
Durometer 60A
Elongation 115%
Tensile Strength (PSI) 250
Min. Temp. (F) 0
Max. Temp. (F) 120
Rubber Color Black-Speckled
Finish Coarse
Item Rubber Roll
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms