Check Availability
  • E-DATA 

    Key Fingerprint, 4 in.H., Plastic

  • Item # 35EH22
  • Mfr. Model # AR402SA1ICLP0E0
Key Fingerprint, 4 in.H., Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EH22
Mfr. Model # AR402SA1ICLP0E0
UNSPSC #46171619
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Key Fingerprint
Case Material Plastic
Finish Smooth Black
Series AR402
Keying Push Button
Hand Non Handed
Height 4"
Width 4-1/4"
Depth 6-1/4"
Number of Keys 12
Features Status Lights, Sensor Touch Keypad, Optical Sensor, All Weather Indoor/Outdoor Design
Voltage 12 to 24VDC
Operating Temp. Range 14 Degrees to 122 Degrees F
Max. User Codes 500
Accepts Fingerprint Key
Standards FCC, CE, IP-65
Weather Resistant No
For Use With Access Control Systems Employing Wiegand
Biometric Lock Unit Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms