Check Availability
  • E-A-R 

    29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Yellow, Universal

  • Item # 3NHH5
  • Mfr. Model # 390-1000
29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ E-A-R™ Classic™ earplugs set the standard in hearing protection as the world's first foam earplugs. Slow-recovery, low-pressure foam conforms to the shape of the ear canal to help create a comfortable, snug noise barrier.

• Earplugs are not packaged in pairs; 200 pairs of bulk earplugs loose in box
• Flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System
Show More Close
 

Technical Specifications

Item # 3NHH5
Mfr. Model # 390-1000
UNSPSC #46181901
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Series E-A-R Classic
Ear Plug Shape Cylinder
Ear Plug Color Yellow
Ear Plug Material Foam
Ear Plug Packaging Bulk Bag, Unwrapped
Standards ANSI S3.19-1974, CSA Z94.2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms