Check Availability
  • Platform Trucks
  • DURHAM 

    Work Height Platform Truck, Hardwood Deck Material, Steel Frame Material, 1800 lb. Load Capacity

  • Item # 443X60
  • Mfr. Model # WHPTA-WD-2448-8MR-17T
Work Height Platform Truck, Hardwood Deck Material, Steel Frame Material, 1800 lb. Load Capacity
Qty
  • Web Price
    $605.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X60
Mfr. Model # WHPTA-WD-2448-8MR-17T
UNSPSC #24101501
Catalog Page 1170
Shipping Weight 105.0 lbs
Country of Origin Mexico *
Item Work Height Platform Truck
Load Capacity 1800 lb.
Deck Material Hardwood
Handle Type Tubular
Overall Height 40-3/8" to 49-3/8"
Overall Length 51-3/4"
Overall Width 24"
Caster Wheel Dia. 8"
Caster Wheel Material Mold-On Rubber
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 48"
Deck Width 24"
Deck Height 26-3/4" to 35-3/4"
Extended Length 48"
Frame Material Steel
Gauge 14
Finish Powder Coated
Color Red
Includes (4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location Single End
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In