Check Availability
  • DURHAM 

    Compartment Box, Clear, 2-5/16"H x 9"L x 13-1/8"W, 1EA

  • Item # 15V210
  • Mfr. Model # LP24-CLEAR
Compartment Box, Clear, 2-5/16"H x 9"L x 13-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed with clear polypropylene resin to which permits visibility of contents. Feature heavy-duty reinforced hinges and a cover that overlaps sides to keep out dust and dirt.
Show More Close
 

Technical Specifications

Item # 15V210
Mfr. Model # LP24-CLEAR
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 1.35 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 24
Outside Height 2-5/16"
Outside Length 9"
Outside Width 13-1/8"
Compartment Height 2"
Compartment Width 2-1/16"
Compartment Length 2-1/16"
Material Polypropylene Resin
Color Clear
Latch Type (2) Positive Snap
Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In