Check Availability
  • Small Parts Storage
  • DURHAM 

    Compartment Box, Clear, 1-3/4"H x 6-3/4"L x 11"W, 1EA

  • Item # 15V203
  • Mfr. Model # SP13-CLEAR
Compartment Box, Clear, 1-3/4"H x 6-3/4"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DURHAM MFG® small compartment box is designed with clear polypropylene for easy visibility of contents and heavy-duty reinforced hinges for extra durability. Constructed with positive stops so the cover can be opened wide or remain upright and open to easily read labels. Snap latches keep box closed and also prevents parts from migrating between departments. The cover also overlaps the sides to keep dust and dirt away from the contents.
Show More Close
 

Technical Specifications

Item # 15V203
Mfr. Model # SP13-CLEAR
UNSPSC #24112401
Shipping Weight 0.6 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 13
Outside Height 1-3/4"
Outside Length 6-3/4"
Outside Width 11"
Compartment Height 1-9/16"
Compartment Width 1-3/4"
Compartment Length (1) 10-1/2", (6) 2-5/8", (6) 1-3/8"
Material Polypropylene Resin
Color Clear
Latch Type (2) Positive Snap
Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In