Check Availability
  • Battery Testers
  • DSR PROSERIES 

    Battery Tester, Digital, 100A

  • Item # 444N24
  • Mfr. Model # PST-200
Battery Tester, Digital, 100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444N24
Mfr. Model # PST-200
UNSPSC #26111719
Shipping Weight 2.6 lbs
Country of Origin Taiwan *
Item Battery Tester
Type Digital
Load Ranges 100A
Voltage Range 7.7 to 10.6V
Works With 12V Batteries
Cold Cranking Amps 11.2 to 1000
Probe Clamps
Resolution High
Accuracy 1000 Cold Cranking Amps
Display Digital
Construction Steel
Height (In.) 15-1/8
Width (In.) 6-5/8
Depth (In.) 3-1/2
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms