Check Availability
  • DRAMM 

    Watering Wand Lever Flow Control;100 psi

  • Item # 9HZY5
  • Mfr. Model # 10-12603 BERRY
Watering Wand Lever Flow Control;100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing a gentle spray that won’t harm tender plants or wash away soil, this DRAMM watering wand features a handy shut-off valve.

• Foam grip for comfortable use
• Balanced design for easy control
Show More Close
 

Technical Specifications

Item # 9HZY5
Mfr. Model # 10-12603 BERRY
UNSPSC #21101803
Catalog Page 1014
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Watering Wand
Nozzle Design Wand
Features Full Flow Head
Construction Aluminum
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 100 psi
Max. Temp. 100 Degrees F
Color Berry
Flow Control Lever
Length 16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In