Check Availability
  • DOMINATOR 

    25", 31" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 2

  • Item # 2KKV5
  • Mfr. Model # 61353
25", 31" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKV5
Mfr. Model # 61353
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 2
Overall Length 25", 31"
Overall Width 5-1/2"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 25" and 31" Curved Tip Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In