Check Availability
12", 17", 25" Hardened and Tempered Steel Curved Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2KKT7
Mfr. Model # 61355
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Curved Pry Bar Set
Number of Pieces 3
Overall Length 12", 17", 25"
Overall Width 5/8", 3/4", 1"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 12", 17", and 25" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms