Check Availability
  • Patient Transfer
  • DMS 

    Rescue Mat Carrying Case, 12" Length, 12" Width, 4" Height, Vinyl/Nylon

  • Item # 446D66
  • Mfr. Model # 30001OR
Rescue Mat Carrying Case,  12" Length,  12" Width,  4" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D66
Mfr. Model # 30001OR
UNSPSC #42143609
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Rescue Mat Carrying Case
Height 4"
Length 12"
Width 12"
Depth 2"
Material Vinyl/Nylon
Handles Yes
Color Orange
Straps Count 0
Strapping Type Nylon Web
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms