Check Availability
  • Patient Transfer
  • DMS 

    Rescue Mat, 1500 lb. Weight Capacity, 60" Length, 80" Width, 12" Height, Vinyl/Nylon

  • Item # 446D65
  • Mfr. Model # 30060OR
Rescue Mat,  1500 lb. Weight Capacity,  60" Length,  80" Width,  12" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D65
Mfr. Model # 30060OR
UNSPSC #42143609
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Rescue Mat
Height 12"
Length 60"
Width 80"
Depth 8"
Material Vinyl/Nylon
Handles Yes
Color Orange
Straps Count 5
Strapping Type Nylon Web
Weight Capacity 1500 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms