Check Availability
  • Patient Transfer
  • DMS 

    Rescue Mat, 1250 lb. Weight Capacity, 40" Length, 71" Width, 10" Height, Vinyl/Nylon

  • Item # 446D64
  • Mfr. Model # 30040OR
Rescue Mat,  1250 lb. Weight Capacity,  40" Length,  71" Width,  10" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D64
Mfr. Model # 30040OR
UNSPSC #42143609
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Rescue Mat
Height 10"
Length 40"
Width 71"
Depth 6"
Material Vinyl/Nylon
Handles Yes
Color Orange
Straps Count 4
Strapping Type Nylon Web
Weight Capacity 1250 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms