Check Availability
  • Patient Transfer
  • DMS 

    Rescue Mat, 1000 lb. Weight Capacity, 30" Length, 70" Width, 6" Height, Vinyl/Nylon

  • Item # 446D63
  • Mfr. Model # 30020OR
Rescue Mat,  1000 lb. Weight Capacity,  30" Length,  70" Width,  6" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D63
Mfr. Model # 30020OR
UNSPSC #42143609
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Rescue Mat
Height 6"
Length 30"
Width 70"
Depth 6"
Material Vinyl/Nylon
Handles Yes
Color Orange
Straps Count 4
Strapping Type Nylon Web
Weight Capacity 1000 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms