Check Availability
  • Patient Transfer
  • DMS 

    Rescue Mat, 1000 lb. Weight Capacity, 20" Length, 34" Width, 6" Height, Vinyl/Nylon

  • Item # 446D62
  • Mfr. Model # 30070BK
Rescue Mat,  1000 lb. Weight Capacity,  20" Length,  34" Width,  6" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D62
Mfr. Model # 30070BK
UNSPSC #42143609
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Rescue Mat
Height 6"
Length 20"
Width 34"
Depth 4"
Material Vinyl/Nylon
Handles Yes
Color Black
Straps Count 2
Strapping Type Nylon Web
Weight Capacity 1000 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms