Check Availability
  • Patient Transfer
  • DMS 

    Limb Restraint, 17" Length, 3-1/2" Width, 2" Height, Foam/Polyester

  • Item # 446D59
  • Mfr. Model # 501111
Limb Restraint,  17" Length,  3-1/2" Width,  2" Height,  Foam/Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D59
Mfr. Model # 501111
UNSPSC #42143603
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Limb Restraint
Height 2"
Length 17"
Width 3-1/2"
Depth 1-1/2"
Material Foam/Polyester
Handles No
Color Beige
Straps Count 1
Strapping Type Polyester Web
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms