Check Availability
  • Patient Transfer
  • DMS 

    Hip Immobilizer, 1500 lb. Weight Capacity, 30" Length, 12" Width, 6" Height

  • Item # 446D15
  • Mfr. Model # 53000
Hip Immobilizer,  1500 lb. Weight Capacity,  30" Length,  12" Width,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D15
Mfr. Model # 53000
UNSPSC #42143602
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hip Immobilizer
Height 6"
Length 30"
Width 12"
Depth 8"
Material Plastic/Polypropylene
Handles Yes
Color White
Straps Count 2
Strapping Type Nylon Web
Weight Capacity 1500 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms