Check Availability
  • Patient Transfer
  • DMS 

    Hip Immobilizer, 1500 lb. Weight Capacity, 18" Length, 12" Width, 8" Height, Vinyl/Nylon

  • Item # 446D14
  • Mfr. Model # 54000 OR
Hip Immobilizer,  1500 lb. Weight Capacity,  18" Length,  12" Width,  8" Height,  Vinyl/Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D14
Mfr. Model # 54000 OR
UNSPSC #42143602
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Hip Immobilizer
Height 8"
Length 18"
Width 12"
Depth 10"
Material Vinyl/Nylon
Handles Yes
Color Orange
Straps Count 3
Strapping Type Nylon Web
Weight Capacity 1500 lb.
Standards FDA
Includes Carry Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms